Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Concrete/Asphalt Cleaner, 1 Quart 12/Case - 60455009

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Sakrete® Concrete/Asphalt Cleaner, 1 Quart 12/Case - 60455009

Item #: WBB650940

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Removes or lightens grease and oil stains from blacktop and concrete surfaces. 1 quart bottle. Sold 12 per case. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE1 Qt. Bottle
    • COVERAGE--
    • DESCRIPTIONConcrete/Asphalt Cleaner
    • PACKAGE QTY12 Bottles/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed