Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® All Purpose Gravel, 60 Lb. Bag - 40200302 - Pkg Qty 56

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Sakrete® All Purpose Gravel, 60 Lb. Bag - 40200302 - Pkg Qty 56

Item #: WBB650910

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.40 each

Sold in packages of 56

Price: $302.40
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® All Purpose Gravel, 60 Lb. Bag - 40200302

Sakrete® All Purpose Gravel is graded and washed for landscaping, decoration, base material and exposed aggregate finish. 60 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSakrete
    • SIZE60 lb. Bag
    • COVERAGE0.6 cu. ft.
    • DESCRIPTIONAll Purpose Gravel
    • PACKAGE QTY1 Bag/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed