Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Cement Color Brown, 1 lb. 6/Case - 65075000

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Sakrete® Cement Color Brown, 1 lb. 6/Case - 65075000

Item #: WBB650941

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
SAKRETE® Cement Colors are synthetic mineral oxide additives that are durable and alkali and ultraviolet resistant. For coloring SAKRETE® concrete, mortar and sand mixes. Brown color finish. 1 lb. box. Sold 6 per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE1 lb. Box
    • COVERAGE1 lb. per 80 or 60 lb. Concrete
    • DESCRIPTIONCement Color
    • PACKAGE QTY6 Boxes/Case
    • COLOR FINISHBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed