Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Concrete Bonder & Fortifier, 1 Gallon 4/Case - 60205002

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Sakrete® Concrete Bonder & Fortifier, 1 Gallon 4/Case - 60205002

Item #: WBB650918

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
SAKRETE® Bonder and Fortifier may be used as either a paint-on bonder (straight from the bottle) or as a fortifier/ admixture (mixed 1:1 with water). When used as a bonder, it improves the bond between new and old concrete. Fortifier/admixture: When used as a fortifier/admixture, it improves tensile and flexural strength, resistance to water penetration and freeze/thaw damage, reduces shrinkage and the need for wet curing, as well as improving the bond strength. 1 gallon bottle. Sold 4 per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE1 Gal. Bottle
    • COVERAGE500-800 sq. ft.
    • DESCRIPTIONConcrete Bonder & Fortifier
    • TYPEAdditive
    • PACKAGE QTY4 Bottles/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!