Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Concrete Bonder & Fortifier, 1 Quart 12/Case - 60205000

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Sakrete® Concrete Bonder & Fortifier, 1 Quart 12/Case - 60205000

Item #: WBB650917

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Accessories
SAKRETE® Bonder and Fortifier may be used as either a paint-on bonder (straight from the bottle) or as a fortifier/ admixture (mixed 1:1 with water). When used as a bonder, it improves the bond between new and old concrete. Fortifier/admixture: When used as a fortifier/admixture, it improves tensile and flexural strength, resistance to water penetration and freeze/thaw damage, reduces shrinkage and the need for wet curing, as well as improving the bond strength. 1 quart bottle. Sold 12 per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE1 Qt. Bottle
    • COVERAGE126-200 sq. ft.
    • DESCRIPTIONConcrete Bonder & Fortifier
    • TYPEAdditive
    • PACKAGE QTY12 Bottles/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed