Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Cure'N Seal, 1 Gallon 4/Case - 65455000

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Sakrete® Cure'N Seal, 1 Gallon 4/Case - 65455000

Item #: WBB650975

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
A highly water-resistant, water-based clear liquid acrylic copolymer coating that dries to a semi-gloss finish. SAKRETE Cure'n Seal helps protect and seal concrete surfaces from grease, salts and acids and improves the ability of the concrete to repel water. Meets ASTM Specification C 309 when used as directed. For the curing and sealing of concrete driveways, garage floors, loading docks, patio pavers and sidewalks. READY TO USE, DO NOT DILUTE. 1 gallon bottle. Sold 4 per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE1 Gal. Bottle
    • COVERAGE200 sq. ft.
    • DESCRIPTIONCure'N Seal
    • TYPECoating
    • PACKAGE QTY4 Bottles/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!