Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Fast Setting Concrete Mix, 50 Lb. Bag - 65305535 - Pkg Qty 56

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Sakrete® Fast Setting Concrete Mix, 50 Lb. Bag - 65305535 - Pkg Qty 56

Item #: WBB650962

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 56

Price: $420.00
Product Information
Customer Review
Product Q&A
Accessories
A quality mixture of sand, coarse aggregate, cementitious materials and special additives. For setting posts and poles without mixing or bracing. For building or repairing walkways, floors, footings and patios. For applications of 2 inches (50 -75 mm) in thickness or more where rapid strength is needed to allow same day use. This product sets much faster than ordinary concrete. 50 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE50 lb. Bag
    • COVERAGE.38 cu. ft.
    • DESCRIPTIONConcrete Mix
    • TYPEFast Setting
    • PACKAGE QTY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!