Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Tube Sand, 70 Lb. Bag - 65305345 - Pkg Qty 45

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Sakrete® Tube Sand, 70 Lb. Bag - 65305345 - Pkg Qty 45

Item #: WBB650961

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.40 each

Sold in packages of 45

Price: $333.00
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Tube Sand, 70 Lb. Bag - 65305345

Sakrete® Tube Sand is a graded, washed, dried sand for use in sandboxes, gardens, cat litter boxes, ice and snow traction or weight sand. Can also be used as base material for pavers and stepping stones. Packaged in a convenient bag for use in winter conditions or temporary fence support. 70 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE70 lb. Bag
    • COVERAGE0.7 cu. ft.
    • DESCRIPTIONTube Sand
    • PACKAGE QTY1 Bag/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!