Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

10 lb. Pail Shown

Sakrete® Anchor Cement, 50 lb. Pail - 65450036

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Sakrete® Anchor Cement, 50 lb. Pail - 65450036

Item #: WBB650974

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Anchor Cement, 50 lb. Pail - 65450036

A mixture of cement, sand and special additives. For the rapid setting of bolts, railings and machinery into concrete, brick or stone. Special need or structural applications where safety is a concern should be designed and approved by a licensed engineer. Metals such as aluminum that will corrode when exposed to wet cement must be protected. 50 lb. pail. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE50 lb. Pail
    • COVERAGE5 sq. ft.
    • DESCRIPTIONAnchor Cement
    • PACKAGE QTY1 Pail/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!