Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Concrete Crack Filler, 1 Quart Bottle 12/Case - 60205006

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Sakrete® Concrete Crack Filler, 1 Quart Bottle 12/Case - 60205006

Item #: WBB650923

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 136.95
Product Information
Customer Review
Product Q&A
Accessories
SAKRETE® Concrete Crack Filler is a ready to use, flowable polymer repair material. Designed to fill and seal cracks in concrete up to 1/2 inch wide and 1/4" deep. 1 quart bottle. Coverage depends on thickness of application. Sold in case of 12 bottles.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE1 Qt. Bottle
    • COVERAGE35 ft.
    • DESCRIPTIONConcrete Crack Filler
    • PACKAGE QTY12 Bottles/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!