Tube Shown

Sakrete® Concrete/Mortar Repair Squeeze Tube, 12/Case - 60205008

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Sakrete® Concrete/Mortar Repair Squeeze Tube, 12/Case - 60205008

Item #: WBB650925

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
For caulking cracks in concrete, mortar, masonry or stucco that are approximately 1/8 inches (3.2 mm) to 3/8 inches (9.5 mm) in width or less. Not for use in areas of prolonged contact with water. Weather-resistant after curing. 5-1/2 oz. tube. Sold 12 per case. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE5-1/2 oz. Tube
    • COVERAGE25 ft.
    • DESCRIPTIONConcrete & Mortar Repair Squeeze Tube
    • PACKAGE QTY12 Tubes/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!