Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Fast Set Cement Patcher, 10 lb. Pail 6/Case - 60205004

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Sakrete® Fast Set Cement Patcher, 10 lb. Pail 6/Case - 60205004

Item #: WBB650921

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Accessories
A quality mixture of cementitious materials, sand and special additives. For the rapid repair of concrete walks, floors, steps and driveways. For applications from 1/2 inch to 2 inches in thickness. Sets in 20 minutes. 10 lb. pail. Sold 6 per case. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE10 lb. Pail
    • COVERAGE1 sq. ft.
    • DESCRIPTIONFast Set Cement Patcher
    • PACKAGE QTY6 Boxes/Case
    • COLOR FINISHTerra Cotta

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!