Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Fast Set Cement Patcher, 40 Lb. Bag - 60200640 - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Sakrete® Fast Set Cement Patcher, 40 Lb. Bag - 60200640 - Pkg Qty 36

Item #: WBB650914

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.25 each

Sold in packages of 36

Price: $873.00
Product Information
Customer Review
Product Q&A
Accessories
A quality mixture of cementitious materials, sand and special additives. For the rapid repair of concrete walks, floors, steps and driveways. For applications from 1/2 inch to 2 inches in thickness. Sets in 20 minutes. 40 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE40 lb. Bag
    • COVERAGE3 sq. ft.
    • DESCRIPTIONFast Set Cement Patcher
    • PACKAGE QTY1 Bag/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!