Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Flo Coat Concrete Resurfacer, 40 Lb. Bag - 65450019 - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Sakrete® Flo Coat Concrete Resurfacer, 40 Lb. Bag - 65450019 - Pkg Qty 36

Item #: WBB650973

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 36

Price: $1,222.20
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Flo-Coat Concrete Resurfacer is a polymer modified, sand and cement resurfacing material requiring only the addition of clean water. For resurfacing concrete walks, slabs, driveways and patios. Can be applied in a flowable consistency using a squeegee or in a stiffer consistency using a trowel. Designed for applications from 1/2 inch down to a featheredge. 40 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE40 lb. Bag
    • COVERAGE72 sq. ft.
    • DESCRIPTIONFlo Coat Concrete Resurfacer
    • PACKAGE QTY1 Bag/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!