Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Non-Shrink Construction Grout, 50 Lb. Bag - 65250560 - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Sakrete® Non-Shrink Construction Grout, 50 Lb. Bag - 65250560 - Pkg Qty 30

Item #: WBB650951

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 30

Price: $375.00
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Non-Shrink Construction Grout, 50 Lb. Bag - 65250560

Sakrete® Non-Shrink Construction Grout is a non-shrink, non-metallic, structural hydraulic cement for high-strength grouting. 50 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE50 lb. Bag
    • COVERAGE.45 cu. ft.
    • DESCRIPTIONNon Shrink Construction Grout
    • PACKAGE QTY1 Bag/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!