Sakrete® Polyurethane Non Sag Sealant, 12/Case - 65450009

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Sakrete® Polyurethane Non Sag Sealant, 12/Case - 65450009

Item #: WBB650969

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Polyurethane Non Sag Sealant, 12/Case - 65450009

Repair cracks or fill joints in horizontal or vertical concrete surfaces. A one component sealant which forms a flexible joint with excellent adhesion. 10-3/10 oz. tube. Sold in case quantity of 12. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE10-3/10 oz. Tube
    • COVERAGE12 ft.
    • DESCRIPTIONPolyurethane Non Sag Sealant
    • PACKAGE QTY12 Tubes/Case

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

A product that works,

Your review: If you need to fill cracks in concrete or expansion joints on concrete slabs this product work better than all others I have tried and cost far less. The non-sag nature prevents voids from forming after application. Only down fall is I have a 330,000 sq ft building I maintain and I use extremely large quantities and a 28oz tube would be very helpful.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!