Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Masonry Coating Gray, 50 Lb. Bag - 65450014 - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Sakrete® Masonry Coating Gray, 50 Lb. Bag - 65450014 - Pkg Qty 30

Item #: WBB650971

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 30

Price: $868.50
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Masonry Coating is a polymer modified, water resistant, hydraulic cement, decorative coating. 50 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE50 lb. Bag
    • COVERAGE--
    • DESCRIPTIONMasonry Coating
    • TYPE--
    • PACKAGE QTY1
    • COLOR FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed