Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

60 lb. Bag Shown

Sakrete® Mortar Mix Type N, 40 Lb. Bag - 65300039 - Pkg Qty 80

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Sakrete® Mortar Mix Type N, 40 Lb. Bag - 65300039 - Pkg Qty 80

Item #: WBB650954

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.72 each

Sold in packages of 80

Price: $377.60
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Mortar Mix Type N, 40 Lb. Bag - 65300039

A quality mixture of sand and cement. For laying brick, block and stone. For building or repairing chimneys, walls, planters and outdoor grills. For tuck pointing mortar joints and stuccoing walls. Exceeds ASTM Specification C1714 when used as directed. Complies with ASTM C 270 for Type-N Mortar. Not to be used as a grout on traffic bearing surfaces. 40 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE40 lb. Bag
    • COVERAGE--
    • DESCRIPTIONMortar Mix
    • TYPEType N
    • PACKAGE QTY1
    • COLOR FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!