Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Stone Veneer Mortar, 80 Lb. Bag - 65303105 - Pkg Qty 42

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Sakrete® Stone Veneer Mortar, 80 Lb. Bag - 65303105 - Pkg Qty 42

Item #: WBB650957

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.50 each

Sold in packages of 42

Price: $399.00
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Stone Veneer Mortar, 80 Lb. Bag - 65303105

SAKRETE® Stone Veneer Mortar is a high performance, polymer modified mortar designed to set and grout artificial stone on horizontal or vertical concrete or concrete masonry substrates. 80 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE80 lb. Bag
    • COVERAGE16 sq. ft.
    • DESCRIPTIONMortar Mix
    • TYPEStone Veneer
    • PACKAGE QTY1
    • COLOR FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!