Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

White Shown

Sakrete® Surface Bonding Cement Gray, 50 Lb. Bag - 65300845 - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Sakrete® Surface Bonding Cement Gray, 50 Lb. Bag - 65300845 - Pkg Qty 30

Item #: WBB650955

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.50 each

Sold in packages of 30

Price: $705.00
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Surface Bonding Cement Gray, 50 Lb. Bag - 65300845

A quality mixture of cement, lime, sand, fibers and special additives. Used to build, decorate and dam proof dry stack concrete block walls. Can also be used to strengthen existing mortared or dry stacked block walls. Structural applications where safety is a concern should be designed and approved by a licensed engineer. 50 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE50 lb. Bag
    • COVERAGE35-40 sq. ft.
    • DESCRIPTIONBonding Cement
    • TYPESurface
    • PACKAGE QTY1
    • COLOR FINISHGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I need to repair vertical cement walls. How long does this product take to dry. Will it repair vertical damage? I have used hydrualic cement and it works. I am looking for an alternate product.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result