Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Surface Bonding Cement White, 50 Lb. Bag - 60200350 - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Sakrete® Surface Bonding Cement White, 50 Lb. Bag - 60200350 - Pkg Qty 30

Item #: WBB650912

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.50 each

Sold in packages of 30

Price: $675.00
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Surface Bonding Cement White, 50 Lb. Bag - 60200350

A quality mixture of cement, lime, sand, fibers and special additives. Used to build, decorate and dam proof dry stack concrete block walls. Can also be used to strengthen existing mortared or dry stacked block walls. Structural applications where safety is a concern should be designed and approved by a licensed engineer. 50 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE50 lb. Bag
    • COVERAGE35-40 sq. ft.
    • DESCRIPTIONBonding Cement
    • TYPESurface
    • PACKAGE QTY1
    • COLOR FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed