Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Replacement 12V Battery For L1380

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Legacy™ Replacement 12V Battery For L1380

Item #: WBB644208

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Replacement 12V Battery For L1380

This 12V Battery is for use with the Legacy™ L1380 Grease Gun.

Product Specifications

    • COLOR FINISHBlack
    • BRANDLegacy™
    • DESCRIPTIONReplacement Battery
    • MANUFACTURERS PART NUMBERL1380-B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed