Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Graphite 33008 - SLIP Plate® #1, 5 Gallon Pail
See all 22 items in product family

Superior Graphite 33008 - SLIP Plate® #1, 5 Gallon Pail

Item #: WBB513617

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 307.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy-duty, dry film graphite lubricant that solves sliding friction problems. Contains the highest concentration of friction fighting graphite. Produces a durable coating with greater lubricity. Naturally hydrophobic - repelling rain, snow, and mud. SLIP Plate® No. 1 helps reduce rust and corrosion while prolonging equipment life. Common applications are: front end loaders, graters, auto transport carriers, fork lifts, dumpsters, chutes, trailer hitches, and skid steer buckets. SLIP Plate® products cannot be shipped via air transportation.

Product Specifications

    • BRANDSuperior Graphite
    • DESCRIPTIONSLIP Plate® #1
    • MANUFACTURERS PART NUMBER45535
    • PACKAGE QUANTITY1
    • SIZE5 gal.
    • SIZE TYPEPail
    • WEIGHT48
    • LUBRICANT TYPEGraphite Lubricant
    • UNIT OF MEASUREEA
    • DISTRIBUTOR PART NUMBER45535

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!