x

Take 15% off your entire order!

Offer applied at checkout

Bilco® 12" Extension EXT 12PC4, Powder Coated Brick

Bilco® 12" Extension EXT 12PC4, Powder Coated Brick

Item #: WBB985899

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $268.95

Save $13.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bilco® 12" Extension EXT 12PC4, Powder Coated Brick

Extensions can be used to increase the areaway door length for Size C Ultra and Classic Series doors. Multiple extensions can be mounted back to back for longer areaway lengths. Compliant with IRC 2012 Building Code Requirements for emergency egress.

One-year warranty against flaking, chipping, or blistering of powder coat. Easy to install.

Product Specifications

  • WIDTH INCHES19-1/2
  • LENGTH INCHES56-3/4
  • HEIGHT INCHES4-1/4
  • SERIESSize C Ultra & Classic
  • COLOR FINISHPowder Coated Brick
  • SIZEC
  • TYPEResidential
  • BRANDBilco
  • CONSTRUCTIONPolyethylene
  • DESCRIPTION12" Extension
  • WARRANTY1 Year
  • BUILDING CODEIRC 2012 for Emergency Egress
  • MANUFACTURERS PART NUMBEREXT 12PC4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bilco® 12" Extension EXT 12PC2, Powder Coated Sandstone

Item #: B986013

Not Yet Rated

Usually ships in 7 to 10 days

$280.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilco® 12" Extension EXT 12PC4, Powder Coated Brick

Bilco® 12" Extension EXT 12PC4, Powder Coated Brick

Item #: WBB985899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant