x

Take 15% off your entire order!

Offer applied at checkout

Bilco® 18" Extension Panel EXT18, Galvanized Steel, Size C

Bilco® 18" Extension Panel EXT18, Galvanized Steel, Size C

Item #: WBB985942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $252.95

Save $12.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bilco® 18" Extension Panel EXT18, Galvanized Steel, Size C

Extensions can be used to increase the door length for Size C Classic Series doors. Multiple extensions can be mounted back to back for longer areaway lengths. Compliant with IRC 2012 Building Code Requirements for emergency egress. Easy to install.

Product Specifications

  • WIDTH INCHES25-3/4
  • LENGTH INCHES56-3/4
  • HEIGHT INCHES4-1/4
  • SERIESClassic
  • COLOR FINISH--
  • SIZEC
  • TYPEResidential
  • BRANDBilco
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTION18" Extension Panel
  • WARRANTY5 Year
  • MANUFACTURERS PART NUMBEREXT18
  • BUILDING CODEIRC 2012 for Emergency Egress
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bilco® 12" Extension Panel EXT12, Galvanized Steel, Size C

Item #: B985947

Not Yet Rated

Usually ships in 7 to 10 days

$216.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilco® 18" Extension Panel EXT18, Galvanized Steel, Size C

Bilco® 18" Extension Panel EXT18, Galvanized Steel, Size C

Item #: WBB985942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant