
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Bilco® 24" Extension EXT 24PC4, Powder Coated Brick
Extensions can be used to increase the areaway door length for Size C Ultra and Classic Series doors. Multiple extensions can be mounted back to back for longer areaway lengths. Compliant with IRC 2012 Building Code Requirements for emergency egress.
One-year warranty against flaking, chipping, or blistering of powder coat. Easy to install.
Extensions can be used to increase the areaway door length for Size C Ultra and Classic Series doors. Multiple extensions can be mounted back to back for longer areaway lengths. Compliant with IRC 2012 Building Code Requirements for emergency egress.
One-year warranty against flaking, chipping, or blistering of powder coat. Easy to install.
Product Specifications
- WIDTH INCHES30-1/2
- LENGTH INCHES56-3/4
- HEIGHT INCHES4-1/2
- SERIESSize C Ultra & Classic
- COLOR FINISHPowder Coated Brick
- SIZEC
- TYPEResidential
- CONSTRUCTIONPolyethylene
- BRANDBilco
- DESCRIPTION24" Extension
- WARRANTY1 Year
- MANUFACTURERS PART NUMBEREXT 24PC4
- BUILDING CODEIRC 2012 for Emergency Egress
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bilco® 18" Extension EXT 18PC4, Powder Coated Brick
Item #: B985975
Not Yet Rated
Usually ships in 7 to 10 days
$320.95

Bilco® 24" Extension EXT 24PC4, Powder Coated Brick
$371.95
- Product Information
- Customer Review
- Product Q&A