x

Take 15% off your entire order!

Offer applied at checkout

Bilco® 30" Extension Panel EXT30, Galvanized Steel, Size C

Bilco® 30" Extension Panel EXT30, Galvanized Steel, Size C

Item #: WBB985944

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $370.95

Save $18.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bilco® 30" Extension Panel EXT30, Galvanized Steel, Size C

Extensions can be used to increase the door length for Size C Ultra and Classic Series doors. Multiple extensions can be mounted back to back for longer areaway lengths. Compliant with IRC 2012 Building Code Requirements for emergency egress. Easy to install.

Product Specifications

  • WIDTH INCHES11-1/2
  • LENGTH INCHES68-3/4
  • HEIGHT INCHES4-1/4
  • SERIESClassic
  • COLOR FINISH--
  • SIZEC
  • TYPEResidential
  • BRANDBilco
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTION30" Extension Panel
  • WARRANTY5 Year
  • MANUFACTURERS PART NUMBEREXT30
  • BUILDING CODEIRC 2012 for Emergency Egress
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bilco® 24" Extension Panel EXT24, Galvanized Steel, Size C

Item #: B985943

Not Yet Rated

Usually ships in 7 to 10 days

$305.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilco® 30" Extension Panel EXT30, Galvanized Steel, Size C

Bilco® 30" Extension Panel EXT30, Galvanized Steel, Size C

Item #: WBB985944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant