x

Take 15% off your entire order!

Offer applied at checkout

Bilco® Basement Door SZ-C, Flat Areaway, 14-Gauge Galvanized Steel, 58"L X 47"W

Bilco® Basement Door SZ-C, Flat Areaway, 14-Gauge Galvanized Steel, 58"L X 47"W

Item #: WBB985924

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $781.00

$130.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bilco® Basement Door SZ-C, Flat Areaway, 14-Gauge Galvanized Steel, 58"L X 47"W, Size O

Now featuring a new and improved design! Add the convenience of direct basement access and get the full use of your home. Bilco basement doors allow homeowners to add code-compliant living space or storage areas to their home. Large items such games tables and furniture for finished areas, or pool supplies and patio furniture for storage areas, move easily through the wide opening of a Bilco basement door. Slide-bolt locking mechanism. Patented gas spring lift assistance.

Product Specifications

  • DOOR TYPESZ
  • OPENING LENGTH INCHES67
  • WIDTH INCHES47
  • LENGTH INCHES58
  • HEIGHT INCHES22
  • SERIESClassic
  • SIZEO
  • TYPEResidential
  • BRANDBilco
  • CONSTRUCTION14-Gauge Galvanized Steel
  • OPEN WIDTH INCHES48
  • DESCRIPTIONBasement Door For Flat Areaways
  • MANUFACTURERS PART NUMBERSZ-C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bilco® Basement Door SZ-SL, Flat Areaway, 14-Gauge Galvanized Steel, 87"L X 6-1/4"W, Size SL

Item #: B985926

(1)

Usually ships in 7 to 10 days

$734.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilco® Basement Door SZ-C, Flat Areaway, 14-Gauge Galvanized Steel, 58"L X 47"W

Bilco® Basement Door SZ-C, Flat Areaway, 14-Gauge Galvanized Steel, 58"L X 47"W

Item #: WBB985924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant