discount codeFree shipping over 300

Applied at checkout

Don Jo 1580-626 Surface Bolts-UL Rated, No Locking Function W/Key, Brushed Chrome - Pkg Qty 10

Don Jo 1580-626 Surface Bolts-UL Rated, No Locking Function W/Key, Brushed Chrome - Pkg Qty 10

Item #: WBB1723713

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.25 ea.

Price: $142.50 / Pkg of 10

Quantity

Popular item in this category

Don Jo SB 6-605 Slide Bolt, 5/8"x6", Polish Brass - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$102.50

Customers Also Viewed

Don Jo 1580-626 Surface Bolts-UL Rated, No Locking Function W/Key, Brushed Chrome

Don-Jo Mfg Slide Bolt Brushed Chrome. 8 ea. #12-24 x 1" MS, 8 ea. #12 x 1 1/4" SMS.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • LENGTH INCHES8
  • COLOR FINISHBrushed Chrome
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • DIMENSIONS INCHES8 x 1 x 1
  • DESCRIPTIONSurface Bolts-UL Rated
  • OVERALL LENGTH INCHES8
  • MANUFACTURERS PART NUMBER1580-626
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1580-626 Surface Bolts-UL Rated, No Locking Function W/Key, Brushed Chrome - Pkg Qty 10

Don Jo 1580-626 Surface Bolts-UL Rated, No Locking Function W/Key, Brushed Chrome - Pkg Qty 10

Item #: WBB1723713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top