Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 1636-605 Dutch Door Bolt, 18"x1-5/8", Polish Brass - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Don Jo 1636-605 Dutch Door Bolt, 18"x1-5/8", Polish Brass - Pkg Qty 10

Item #: WBB1723793

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,003.50 Save up to 37%
$62.95 each

Sold in packages of 10

Price: $629.50
Product Information
Customer Review
Product Q&A
Don Jo 1636-605 Dutch Door Bolt, 18"x1-5/8", Polish Brass

Don-Jo Mfg Dutch Door Bolt Brass. 11 ea. #6 x 1" SMS.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • COLOR FINISHPolished Brass
    • LENGTH INCHES18
    • DESCRIPTIONDutch Door Bolt
    • MANUFACTURERS PART NUMBER1636-605
    • WIDTH INCHES1-5/8
    • HEIGHT INCHES1
    • CONSTRUCTION (BODY)Brass
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • PACKAGE QUANTITY10
    • BRANDDon-Jo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed