discount codeFree shipping over 300

Applied at checkout

Don Jo 3023-630 Concealed Stop, 30"Door, Stainless Steel

Don Jo 3023-630 Concealed Stop, 30"Door, Stainless Steel

Item #: WBB1723695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$126.35 up to 48% OFF

Price: $65.95

Quantity

Popular item in this category

Don Jo 3024-630 Concealed Stop, 36"Door, Stainless Steel

Usually ships in 10 to 13 days

Not Yet Rated

$65.95

Customers Also Viewed

Don Jo 3023-630 Concealed Stop, 30"Door, Stainless Steel

Don-Jo Mfg Concealed Stop Stainless Steel.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES3/4
  • DOOR SIZE INCHES30
  • LENGTH INCHES18-3/4
  • DOOR OPENING CENTER HUNG32 To 37-15/16
  • HEIGHT INCHES3/4
  • DOOR OPENING BUTTS30 To 35-15/16
  • FOR USE WITHWood and metal doors
  • FINISHStainless Steel
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONConcealed Stop
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER3023-630
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 3023-630 Concealed Stop, 30"Door, Stainless Steel

Don Jo 3023-630 Concealed Stop, 30"Door, Stainless Steel

Item #: WBB1723695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top