Aluminum Door Closer - Heavy Duty, Manual, Hydraulic, For Internal and External Use.

Rollover image to zoom in

Click image to enlarge

Aluminum Door Closer - Heavy Duty, Manual, Hydraulic, For Internal and External Use.

Item #: WB713153

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global Industrial Aluminum Door Closers have Adjustable Closing Strength for Heavy Duty to Light Duty Applications.

These premium door closers are used for interior and exterior doors in commercial buildings, residential complexes, healthcare facilities, schools, and more. Door closers meet ADA requirements for opening force. Cast Aluminum body and heavy duty steel arm provide lasting durability for frequent use. Hold open arms are adjustable friction type holders that can hold doors open at varying degrees. Door features include adjustable closing strength that controls the closing force and speed. Closing speed with an adjustable spring produces a range of opening and closing force. Backcheck cushions prevent uncontrolled opening of the door by providing an adjustable hydraulic cushioning ideal for heavy traffic or quiet operation. Grade: 1 (PT1, PT4D, and PT4H). Mounting dimensions are 12" x 3/4". Door closers have a UL 10C fire rating and are ANSI/BHMA A156.4 certified.

Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONAluminum Door Closer
    • MANUFACTURERS PART NUMBER713153
    • WEIGHT LBS5.5lbs
    • CERTIFICATION/APPROVALANSI/BHMA A156.4
    • CONSTRUCTIONAluminum
    • FIRE RATING/APPROVALUL 10C
    • GRADE1
    • MOUNTING DIMENSIONS12" x 3/4"
    • BRANDGlobal Industrial™
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the maximum degree this closer can open a door? We're looking for equipment reaching close to 180 degrees.

Question Asked By: NATALIE , FL , August 26, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result