discount codeFree shipping over 300

Applied at checkout

Don Jo CC 100-ZP Crash Chain, 21-3/4", Zinc Plated - Pkg Qty 10

Don Jo CC 100-ZP Crash Chain, 21-3/4", Zinc Plated - Pkg Qty 10

Item #: WBB1723266

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.47 ea.

Minimum Quantity: 3

Price: $24.70 / Pkg of 10

Quantity

Popular item in this category

Parallel Arm Bracket For 900 Series - Duranodic - Pkg Qty 30

Usually ships in 3 to 6 days

Not Yet Rated

$100.20

Customers Also Viewed

Don Jo CC 100-ZP Crash Chain, 21-3/4", Zinc Plated

Don-Jo Mfg Crash Chain zinc plated.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • LENGTH INCHES21-3/4
  • COLOR FINISHZinc Plated
  • CONSTRUCTION (BODY)Steel
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • DESCRIPTIONCrash Chain
  • FOR USE WITH2"
  • MANUFACTURERS PART NUMBERCC 100-ZP
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo CC 100-ZP Crash Chain, 21-3/4", Zinc Plated - Pkg Qty 10

Don Jo CC 100-ZP Crash Chain, 21-3/4", Zinc Plated - Pkg Qty 10

Item #: WBB1723266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top