Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Radius Corner Lever Flush Bolts - Aluminum W/ 1/8" Offset - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Radius Corner Lever Flush Bolts - Aluminum W/ 1/8" Offset - Pkg Qty 20

Item #: WBB279093

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.00 each

Sold in packages of 20

Price: $160.00
Product Information
Customer Review
Product Q&A
Radius Corner Lever Flush Bolts - Aluminum w/ 1/8" Offset

Lever flush bolts have rounded corners, with long locking rods. Die cast alloy faces 15/16" x 5 5/8" in size, 1/8"offset. Aluminum Finish.

Product Specifications

    • COLOR FINISHAluminum
    • DESCRIPTIONCorner Lever Flush Bolts
    • MANUFACTURERS PART NUMBERR198ALE
    • PACKAGE QUANTITY20
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed