Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drop Mounting Plates For 532-952 And 533-953 Series - Aluminum - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Drop Mounting Plates For 532-952 And 533-953 Series - Aluminum - Pkg Qty 10

Item #: WBB279095

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.25 each

Sold in packages of 10

Price: $142.50
Product Information
Customer Review
Product Q&A
Drop Mounting Plates For 532-952 and 533-953 Series - Aluminum

Mounting Plates accept the body of the door closer on the bracket, with the closer arm fixed to the door. Complete with screws. For 532-952 and 533-953 Series. Aluminum Finish.

Product Specifications

    • COLOR FINISHAluminum
    • DESCRIPTIONDrop Mounting Plates
    • MANUFACTURERS PART NUMBER607533AL
    • PACKAGE QUANTITY10
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed