Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Drop Plate 44-18Pa For Door Closure, Dura Bronze

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Copper Creek Drop Plate 44-18Pa For Door Closure, Dura Bronze

Item #: WBB1588973

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.00 Save up to 22%
Price: $ 18.75
Product Information
Customer Review
Product Q&A
Copper Creek Drop Plate 44-18Pa For Door Closure, Dura Bronze

Features:
  • Pull side (where top door rail less than 5-1/2")
  • Requires Minimum 2" Height Door Rail
  • Dura Bronze finish

Product Specifications

    • SERIESBulldog - 8000 Closer Series
    • COLOR FINISHDura Bronze
    • BRANDCopper Creek
    • FOR USE WITH8844 Closer
    • DESCRIPTIONDrop Plate 44-18Pa
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • MANUFACTURERS PART NUMBERPT-C88-DP18PA-DB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed