Duranodic Finish Shown

950 Series Extra Heavy Duty Closer - Aluminum W/ Back Check - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

950 Series Extra Heavy Duty Closer - Aluminum W/ Back Check - Pkg Qty 2

Item #: WBB279036

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$75.95 each

Sold in packages of 2

Price: $151.90
Product Information
Customer Review
Product Q&A
950 Series Extra Heavy Duty Closer - Aluminum w/ Back Check

The 950 closer features 2 speed controls for closing and latching. Non-handed and using the same template as many other national brands, including the Parker 500, the Yale 50 and the Norton 1600, the S. Parker 950 is a rack and pinion action door closer with all temperature hydraulics in an aluminum housing. Separate controls adjust, at any time, both closing and latching speeds. S. Parker guarantees trouble free operation of each closer for 10 years. Each closer is UL tested, and listed for use on hollow metal fire rated doors. The exterior housing is made of high tensile strength aluminum. This S. Parker 950 Series closer fits even extra heavy doors. Aluminum Finish.

Product Specifications

    • COLOR FINISHAluminum
    • LENGTH INCHES9-3/12
    • DESCRIPTIONExtra Heavy Duty Closer w/ Back Check
    • MANUFACTURERS PART NUMBER955BCAL
    • WIDTH INCHES1-7/16
    • HEIGHT INCHES2-3/12
    • LIMITED WARRANTY YEARS10
    • FOR USE WITHFits Up To 54" Interior Or 48" Exterior
    • TYPEEx-Heavy Duty
    • APPROVALS OR CERTIFICATIONSUL Listed
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent Return Policy

Your review: I ordered two 950 Series Extra Heavy Duty Closers and when they arrived, I discovered that it would not work for the specific application I needed. I obviously ordered the wrong product and contacted Global. Sarah Rudow was very helpful in arranging for the return of the closers. I am appreciative for her help and guidance in making this a smooth and stress-free return.

Pros: Excellent and professional customer service and great product selection.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed