discount codeFree shipping over 300

Applied at checkout

950 Series Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

950 Series Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Item #: WBB279037

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.95 ea.

Price: $179.90 / Pkg of 2

Quantity

Popular item in this category

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Usually ships in 3 to 6 days

(3)

$191.90

Customers Also Viewed

950 Series Extra Heavy Duty Closer - Duranodic w/ Back Check

The 950 closer features 2 speed controls for closing and latching. Non-handed and using the same template as many other national brands, including the Parker 500, the Yale 50 and the Norton 1600, the S. Parker 950 is a rack and pinion action door closer with all temperature hydraulics in an aluminum housing. Separate controls adjust, at any time, both closing and latching speeds. S. Parker guarantees trouble free operation of each closer for 10 years. Each closer is UL tested, and listed for use on hollow metal fire rated doors. The exterior housing is made of high tensile strength aluminum. This S. Parker 950 Series closer fits even extra heavy doors. Duranodic Finish.

Product Specifications

  • LIMITED WARRANTY YEARS10
  • APPROVALS OR CERTIFICATIONSUL Listed
  • WIDTH INCHES1-7/17
  • LENGTH INCHES9-3/13
  • HEIGHT INCHES2-3/13
  • COLOR FINISHDuranodic
  • PACKAGE QUANTITY2
  • BRANDS. Parker Hardware
  • FOR USE WITHFits Up To 54" Interior Or 48" Exterior
  • DESCRIPTIONExtra Heavy Duty Closer w/ Back Check
  • TYPEEx-Heavy Duty
  • MANUFACTURERS PART NUMBER955BCDUR
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JAY

    Date: December 19, 2017

    Product fine
    Your review:
    Service support helped
    Pros:
    Fast shipping
    Cons:
    new type unit--we will see what our customers think before we say too much.
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
950 Series Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

950 Series Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Item #: WBB279037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top