Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Grade 1 Surface Door Closer Barrier Free, 9-3/4"L x 1-13/16"H x 2-3/4"D, Dura Bronze

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Copper Creek Grade 1 Surface Door Closer Barrier Free, 9-3/4"L x 1-13/16"H x 2-3/4"D, Dura Bronze

Item #: WBB1588966

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.00 Save up to 62%
Price: $ 58.95
Product Information
Customer Review
Product Q&A
Copper Creek Grade 1 Surface Door Closer Barrier Free, 9-3/4"L x 1-13/16"H x 2-3/4"D, Dura Bronze

Features:
  • Standard duty Underwriters laboratory Grade 1
  • Adjustable size 1-6 Hydraulic surface door closer
  • Dura bronze finish
  • Cover sold separately

Product Specifications

    • COLOR FINISHDura Bronze
    • SERIESBulldog - 8000 Door Closer Series - Grade 1
    • ASSEMPLED DEPTH (IN.)2-3/4
    • ASSEMBLED LENGTH (IN.)9-3/4
    • DESCRIPTIONGrade 1 Surface Door Closer Barrier Free
    • MANUFACTURERS PART NUMBERCL8400BF DB
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)Commercial Grade 1
    • FOR USE WITH--
    • ASSEMBLED HEIGHT (IN.)1-13/16
    • BRANDCopper Creek

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will you help me find the cover for this so I may receive all the parts together? Who would want this without the cover? Thanks.

Question Asked By: Leslie , North Carolina , May 07, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed