Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 5200 Series Door Closer 5200 MLT 1-6 DBZ

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Hager 5200 Series Door Closer 5200 MLT 1-6 DBZ

Item #: WBB486521

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $193.70 Save up to 32%
Price: $ 130.95
Product Information
Customer Review
Product Q&A
Hager 5200 Series Door Closer 5200 MLT 1-6 DBZ

Features:

  • Heavy Duty Surface Door Closer
  • Ideal for schools, hospitals, and other high-use environments
  • Lifetime warranty
  • Standard package contains 5201 closer body, 5202 closer cover, 5203 main arm assembly, 5204 standard screw pack, 5900 parallel arm bracket, and 5902 SNB screw pack for 1-3/4" door
  • Certifications: BHMA Certified ANSI A156.4, adjustable sizes 2 to 5 - Standard
  • ADA Compliant ANSI A117.1 Accessibility Code only for adjustable sizes 1 to 4 - Optional
  • UL/cUL Listed for up to 3 hours
  • UL10C Positive Pressure Rated
  • UL10B Neutral Pressure Rated
  • Material: Aluminum alloy
  • Cover: Full plastic cover - Standard Full size plated metal cover - Optional, Slim line plastic cover - Optional
  • Springs: Double heat treated steel, tempered springs
  • Valves: Adjustable latching and sweep speed valves, Adjustable backcheck valve - Standard, Delayed action valve - Optional,Staked valves - Standard
  • Handing: Non-handed
  • Arms & Brackets: Tri-Pack: Regular, Parallel Arm, and Top Jamb Mount - Standard, 15% power adjustment in standard arm for regular and top jamb mount
  • Door Thickness: 1-3/4" (44 mm), 1-3/8" - 2-1/4" (36 mm - 57 mm) - Optional
  • Fasteners: Self-reaming, self-tapping wood and machine screws, Sex nuts and bolts
  • Finishes: ALM, BRZ, DBZ, GOL, US3, US26, US26D, Rust inhibiting primer - Standard
  • Notes: Full rack and pinion operation, Precision machined, heat treated steel piston, Triple heat treated steel spindle


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • DESCRIPTION5200 Series Door Closer
    • MANUFACTURERS PART NUMBER5200M16DBZ
    • FASTENERS--
    • FINISHDark Bronze

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!