950 Series Heavy Duty Closer - Duranodic W/ Hold Open Arm - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

950 Series Heavy Duty Closer - Duranodic W/ Hold Open Arm - Pkg Qty 2

Item #: WBB279035

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$97.95 each

Sold in packages of 2

Price: $195.90
Product Information
Customer Review
Product Q&A
950 Series Heavy Duty Closer - Duranodic w/ Hold Open Arm

The 950 closer features 2 speed controls for closing and latching. Non-handed and using the same template as many other national brands, including the Parker 500, the Yale 50 and the Norton 1600, the S. Parker 950 is a rack and pinion action door closer with all temperature hydraulics in an aluminum housing. Separate controls adjust, at any time, both closing and latching speeds. S. Parker guarantees trouble free operation of each closer for 10 years. Each closer is UL tested, and listed for use on hollow metal fire rated doors. The exterior housing is made of high tensile strength aluminum. This S. Parker 950 Series closer fits even extra heavy doors. Duranodic Finish.

Product Specifications

    • COLOR FINISHDuranodic
    • LENGTH INCHES9-3/11
    • DESCRIPTIONHeavy Duty Closer w/ Hold Open Arm
    • MANUFACTURERS PART NUMBER1954DUR
    • WIDTH INCHES1-7/15
    • HEIGHT INCHES2-3/11
    • LIMITED WARRANTY YEARS10
    • FOR USE WITHFits Up To 48" Interior Or 36" Exterior
    • TYPEHeavy Duty
    • APPROVALS OR CERTIFICATIONSUL Listed
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!