Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Plastic Cover 8844, Aluminum

Rollover image to zoom in

Click image to enlarge

Copper Creek Plastic Cover 8844, Aluminum

Item #: WBB1588981

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.00 Save up to 60%
Price: $ 10.00
Product Information
Customer Review
Product Q&A
Copper Creek Plastic Cover 8844, Aluminum

Features:
  • Plastic cover
  • Aluminum finish

Product Specifications

    • COLOR FINISHAluminum
    • SERIESBulldog - 8000 Closer Series
    • ASSEMPLED DEPTH (IN.)--
    • ASSEMBLED LENGTH (IN.)--
    • DESCRIPTIONPlastic Cover 8844
    • MANUFACTURERS PART NUMBERPT-C88COVER-AL
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • FOR USE WITH8844 Closer
    • ASSEMBLED HEIGHT (IN.)--
    • BRANDCopper Creek

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed