Power Adjustable Closer - Aluminum

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Power Adjustable Closer - Aluminum

Item #: WBB279073

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 141.95
Product Information
Customer Review
Product Q&A
Power Adjustable Closer - Aluminum

Full Feature Door Closer. A power adjustable Door Closer that features a cast iron body and is ANSI A156.4 Grade 1 and ANSI A117.1 compliant. It is also UL Listed. Manufactured under ISO 9002 guidelines, this ADA (Handicap) multi-sized closer has adjustable Spring Power for a range of sizes which can be adjusted after installation. Same template as the domestic brands Aluminum Finish.

Product Specifications

    • COLOR FINISHAluminum
    • LENGTH INCHES11
    • MANUFACTURERS PART NUMBER441BCAL
    • WIDTH INCHES2-3/4
    • HEIGHT INCHES2
    • LIMITED WARRANTY YEARS25
    • FOR USE WITHFits 32" - 58" Doors
    • TYPEAdjustable
    • APPROVALS OR CERTIFICATIONSUL Listed
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Power Adjustable Closer - Aluminum

Your review: Works perfect. Easy install and quiet while in use.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed