Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Stick On Template (6 Pcs) For 8844 Door Closure, 6 Pcs

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Copper Creek Stick On Template (6 Pcs) For 8844 Door Closure, 6 Pcs

Item #: WBB1588924

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.00 Save up to 58%
Price: $ 5.50
Product Information
Customer Review
Product Q&A
Copper Creek Stick On Template (6 Pcs) For 8844 Door Closure, 6 Pcs

Features:
  • Stick on Templates

Product Specifications

    • COLOR FINISH--
    • SERIESBulldog - 8000 Closer Series
    • DESCRIPTIONStick On Template 8844
    • MANUFACTURERS PART NUMBERPT-C88TEMPLATE
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • FOR USE WITH8844 Closer
    • PACKAGE QUANTITY6 Pcs
    • BRANDCopper Creek

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!