Duranodic Finish Shown

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Aluminum W/ Back Check - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Aluminum W/ Back Check - Pkg Qty 2

Item #: WBB279050

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$85.95 each

Sold in packages of 2

Price: $171.90
Product Information
Customer Review
Product Q&A
PA 950 Series Tri-Pack Extra Heavy Duty Closer - Aluminum W/ Back Check

Tri-Pack includes a 2 speed door closer that is non-handed. Rack and pinion action, with all temperature hydraulics. Separate controls adjust, at any time, both closing and latching speeds. The parallel arm bracket and sex bolts for easy mounting are all included in the package. Aluminum Finish.

Product Specifications

    • LIMITED WARRANTY YEARS10
    • WIDTH INCHES1-7/8
    • APPROVALUL Listed
    • LENGTH INCHES9-3/4
    • HEIGHT INCHES2-7/8
    • COLOR FINISHAluminum
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware
    • FOR USE WITHFits Up To 54" Interior Or 48" Exterior
    • DESCRIPTIONExtra Heavy Duty Closer w/ Back Check
    • TYPEEx-Heavy Duty
    • MANUFACTURERS PART NUMBERPA955BCAL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed