Duranodic Finish Shown

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Aluminum W/ Back Check - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Aluminum W/ Back Check - Pkg Qty 2

Item #: WBB279050

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$95.95 each

Sold in packages of 2

Price: $191.90
Product Information
Customer Review
Product Q&A
PA 950 Series Tri-Pack Extra Heavy Duty Closer - Aluminum W/ Back Check

Tri-Pack includes a 2 speed door closer that is non-handed. Rack and pinion action, with all temperature hydraulics. Separate controls adjust, at any time, both closing and latching speeds. The parallel arm bracket and sex bolts for easy mounting are all included in the package. Aluminum Finish.

Product Specifications

    • COLOR FINISHAluminum
    • LENGTH INCHES9-3/4
    • DESCRIPTIONExtra Heavy Duty Closer w/ Back Check
    • MANUFACTURERS PART NUMBERPA955BCAL
    • WIDTH INCHES1-7/8
    • HEIGHT INCHES2-7/8
    • LIMITED WARRANTY YEARS10
    • FOR USE WITHFits Up To 54" Interior Or 48" Exterior
    • TYPEEx-Heavy Duty
    • APPROVALS OR CERTIFICATIONSUL Listed
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed