discount codeFree shipping over 300

Applied at checkout

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Item #: WBB279051

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

$95.95 ea.

Price: $191.90 / Pkg of 2

Quantity

Popular item in this category

Customers Also Viewed

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check

Tri-Pack includes a 2 speed door closer that is non-handed. Rack and pinion action, with all temperature hydraulics. Separate controls adjust, at any time, both closing and latching speeds. The parallel arm bracket and sex bolts for easy mounting are all included in the package. Duranodic Finish.

Product Specifications

  • LIMITED WARRANTY YEARS10
  • WIDTH INCHES1-7/8
  • APPROVALS OR CERTIFICATIONSUL Listed
  • LENGTH INCHES9-3/4
  • HEIGHT INCHES2-7/8
  • COLOR FINISHDuranodic
  • PACKAGE QUANTITY2
  • BRANDS. Parker Hardware
  • DESCRIPTIONExtra Heavy Duty Closer w/ Back Check
  • FOR USE WITHFits Up To 54" Interior Or 48" Exterior
  • MANUFACTURERS PART NUMBERPA955BCDUR
  • TYPEEx-Heavy Duty
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dan

    Date: March 21, 2013

    They are OK
    Your review:
    We have these closers mounted on our main entrance doors to a private school. One in a vestibule area for the main exterior door and one on the inside door of the vestibule. The outer closer has been replaced 3 times in 2 years. 2 were leaking, one just stopped working and became extremely hard to open and would not close. They are inexpensive, but do the job.
  • Reviewer: Dan

    Date: June 26, 2012

    They are ok
    Your review:
    Have installed a few of these on an entrance door. Had a few issues of some leaking, but most likely a bad batch. I have one on another door that gets used even more, but have never had any issues with it.
  • Reviewer: John Blaid

    Date: August 08, 2011

    It fits
    Your review:
    the description is accurate and it fit the application. It replaced a part that is no longer made and it replaced it perfectly. I wish they would sell them each instead of a minimum of 2 but it's still cheaper than having someone else do something so simple.
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
PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Item #: WBB279051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top