PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Item #: WBB279051

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$95.95 each

Sold in packages of 2

Price: $191.90
Product Information
Customer Review
Product Q&A
PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check

Tri-Pack includes a 2 speed door closer that is non-handed. Rack and pinion action, with all temperature hydraulics. Separate controls adjust, at any time, both closing and latching speeds. The parallel arm bracket and sex bolts for easy mounting are all included in the package. Duranodic Finish.

Product Specifications

    • COLOR FINISHDuranodic
    • LENGTH INCHES9-3/4
    • DESCRIPTIONExtra Heavy Duty Closer w/ Back Check
    • MANUFACTURERS PART NUMBERPA955BCDUR
    • WIDTH INCHES1-7/8
    • HEIGHT INCHES2-7/8
    • LIMITED WARRANTY YEARS10
    • FOR USE WITHFits Up To 54" Interior Or 48" Exterior
    • TYPEEx-Heavy Duty
    • APPROVALS OR CERTIFICATIONSUL Listed
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

They are OK

Your review: We have these closers mounted on our main entrance doors to a private school. One in a vestibule area for the main exterior door and one on the inside door of the vestibule. The outer closer has been replaced 3 times in 2 years. 2 were leaking, one just stopped working and became extremely hard to open and would not close. They are inexpensive, but do the job.

Is this review helpful?

They are ok

Your review: Have installed a few of these on an entrance door. Had a few issues of some leaking, but most likely a bad batch. I have one on another door that gets used even more, but have never had any issues with it.

Is this review helpful?

It fits

Your review: the description is accurate and it fit the application. It replaced a part that is no longer made and it replaced it perfectly. I wish they would sell them each instead of a minimum of 2 but it's still cheaper than having someone else do something so simple.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed