Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CSL 444CH-1MWAC Door View Manager, Chrome, 2" x 6" x 8"

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

CSL 444CH-1MWAC Door View Manager, Chrome, 2" x 6" x 8"

Item #: WBB1891517

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $175.18 Save up to 48%
Price: $ 90.95
Product Information
Customer Review
Product Q&A
CSL 444CH-1MWAC Door View Manager, Chrome, 2" x 6" x 8"

Viewer and message system that enhances security and privacy for hotel guests and eliminates need for door hang tags.

Features:
  • 4 Standard messages
  • Privacy shutter
  • In chrome finish

Product Specifications

    • MANUFACTURER'S PART NUMBER444CH-1MWAC
    • MOUNTING HOLE DIA.3/4"
    • COLOR FINISHChrome
    • VIEWING ANGLE160°
    • WEIGHT LBS1.5
    • WIDTH INCHES6
    • CONSTRUCTIONPlastic
    • FITS DOORS THICKNESS (INCHES)1-3/4"
    • PACKAGE QUANTITY1
    • BRANDCentral Specialties LTD (CSL)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!