Take 15% off your entire order!

Offer applied at checkout

CSL 444NKL-1MWAC Door View Manager, Nickel, 2" x 6" x 8"

CSL 444NKL-1MWAC Door View Manager, Nickel, 2" x 6" x 8"

Item #: WBB1891519

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$175.18 up to 48% OFF

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CSL 444NKL-1MWAC Door View Manager, Nickel, 2" x 6" x 8"

Viewer and message system that enhances security and privacy for hotel guests and eliminates need for door hang tags.

Features:
  • 4 Standard messages
  • Privacy shutter
  • In nickel finish

Product Specifications

  • MANUFACTURER'S PART NUMBER444NKL-1MWAC
  • WIDTH INCHES6
  • VIEWING ANGLE160°
  • MOUNTING HOLE DIA.3/4"
  • WEIGHT LBS1.5
  • FITS DOORS THICKNESS (INCHES)1-3/4"
  • COLOR FINISHNickel
  • PACKAGE QUANTITY1
  • BRANDCentral Specialties LTD (CSL)
  • CONSTRUCTIONPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CSL 444BR-1MWAC Door View Manager, Brass, 2" x 6" x 8"

Item #: B1891518

Not Yet Rated

Usually ships in 3 to 6 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CSL 444NKL-1MWAC Door View Manager, Nickel, 2" x 6" x 8"

CSL 444NKL-1MWAC Door View Manager, Nickel, 2" x 6" x 8"

Item #: WBB1891519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant